Side Lift-Tab Tapered Plug, Red, LDPE 500 PK
Mfr # L-13X 99191121
Zoro # G2665410
product price: $107.99
/pk 500, $0.22/ea
Free Shipping & Returns
Key Features
Color
Red
Material
LDPE
Maximum Intermittent Temperature
175 Degrees F
Includes Pull Tab
Yes
Features
Tapered Design
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L-13X 99191121
Zoro #
G2665410
UPC #
-
Country of Origin
United States
Dimensions
Maximum Hole Size
1.145 in
Minimum Hole Size
0.995 in
Plug Diameter at Top
1.31 in
Plug Diameter at Bottom
0.995 in
Details
Item
Side Lift-Tab Tapered Plug
Color
Red
Material
LDPE
Maximum Intermittent Temperature
175 Degrees F
Includes Pull Tab
Yes
Features
Tapered Design
Series
L
Hardness
Shore D: 41-46, R10
Maximum Continuous Temperature
150 Degrees F
Tab Style
Side Pull
Description
Side Lift-Tab Tapered Plug, L Series, Side Pull, Minimum Hole Size 0.995 in, Maximum Hole Size 1.145 in, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.