Zoro Homepage

Side Lift-Tab Tapered Plug, Red, LDPE 500 PK

  • Mfr # L-14 99191122

  • Zoro # G2664528


product price: $107.99
/pk 500, $0.22/ea
Free Shipping & Returns

Key Features

Color
Red
Material
LDPE
Minimum Hole Size
1.094 in
Features
Tapered Design
Hardness
Shore D: 41-46, R10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L-14 99191122
Zoro #
G2664528
UPC #
-
Country of Origin
United States

Dimensions

Minimum Hole Size
1.094 in
Plug Diameter at Top
1.41 in
Plug Diameter at Bottom
1.094 in
Maximum Hole Size
1.215 in

Details

Item
Side Lift-Tab Tapered Plug
Color
Red
Material
LDPE
Features
Tapered Design
Hardness
Shore D: 41-46, R10
Series
L
Maximum Continuous Temperature
150 Degrees F
Tab Style
Side Pull
Includes Pull Tab
Yes
Maximum Intermittent Temperature
175 Degrees F

Description

Side Lift-Tab Tapered Plug, L Series, Side Pull, Minimum Hole Size 1.094 in, Maximum Hole Size 1.215 in, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.