Zoro Homepage

Side Lift-Tab Tapered Plug, Red, LDPE 500 PK

  • Mfr # L-14X 99191123

  • Zoro # G2666101


product price: $112.99
/pk 500, $0.23/ea
Free Shipping & Returns

Key Features

Color
Red
Material
LDPE
Maximum Hole Size
1.284 in
Plug Diameter at Top
1.44 in
Maximum Intermittent Temperature
175 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L-14X 99191123
Zoro #
G2666101
UPC #
-
Country of Origin
United States

Dimensions

Maximum Hole Size
1.284 in
Plug Diameter at Top
1.44 in
Minimum Hole Size
1.175 in
Plug Diameter at Bottom
1.175 in

Details

Item
Side Lift-Tab Tapered Plug
Color
Red
Material
LDPE
Maximum Intermittent Temperature
175 Degrees F
Includes Pull Tab
Yes
Hardness
Shore D: 41-46, R10
Tab Style
Side Pull
Maximum Continuous Temperature
150 Degrees F
Series
L
Features
Tapered Design

Description

Side Lift-Tab Tapered Plug, L Series, Side Pull, Minimum Hole Size 1.175 in, Maximum Hole Size 1.284 in, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.