Zoro Homepage

Side Lift-Tab Tapered Plug, Red, LDPE 5000 PK

  • Mfr # L-10 174701HB

  • Zoro # G2660048


product price: $255.99
/pk 5000, $0.05/ea
Free Shipping & Returns

Key Features

Color
Red
Material
LDPE
Plug Diameter at Bottom
0.75 in
Plug Diameter at Top
1 in
Series
L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L-10 174701HB
Zoro #
G2660048
UPC #
-
Country of Origin
United States

Dimensions

Plug Diameter at Bottom
0.75 in
Plug Diameter at Top
1 in
Maximum Hole Size
0.848 in
Minimum Hole Size
0.75 in

Details

Item
Side Lift-Tab Tapered Plug
Color
Red
Material
LDPE
Series
L
Tab Style
Side Pull
Maximum Continuous Temperature
150 Degrees F
Maximum Intermittent Temperature
175 Degrees F
Hardness
Shore D: 41-46, R10
Includes Pull Tab
Yes
Features
Tapered Design

Description

Side Lift-Tab Tapered Plug, L Series, Side Pull, Minimum Hole Size 0.75 in, Maximum Hole Size 0.848 in, Package Quantity 5000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.