Zoro Homepage

Side Lift-Tab Tapered Plug, Red, LDPE 5000 PK

  • Mfr # L-11 175101HB

  • Zoro # G2662647


product price: $270.99
/pk 5000, $0.05/ea
Free Shipping & Returns

Key Features

Color
Red
Material
LDPE
Tab Style
Side Pull
Features
Tapered Design
Maximum Hole Size
0.911 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L-11 175101HB
Zoro #
G2662647
UPC #
-
Country of Origin
United States

Dimensions

Maximum Hole Size
0.911 in
Plug Diameter at Bottom
0.802 in
Minimum Hole Size
0.802 in
Plug Diameter at Top
1.06 in

Details

Item
Side Lift-Tab Tapered Plug
Color
Red
Material
LDPE
Tab Style
Side Pull
Features
Tapered Design
Hardness
Shore D: 41-46, R10
Maximum Intermittent Temperature
175 Degrees F
Includes Pull Tab
Yes
Series
L
Maximum Continuous Temperature
150 Degrees F

Description

Side Lift-Tab Tapered Plug, L Series, Side Pull, Minimum Hole Size 0.802 in, Maximum Hole Size 0.911 in, Package Quantity 5000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.