Zoro Homepage

Side Lift-Tab Tapered Plug, Red, LDPE 5000 PK

  • Mfr # L-12X 175801HB

  • Zoro # G2661691


product price: $327.99
/pk 5000, $0.07/ea
Free Shipping & Returns

Key Features

Color
Red
Material
LDPE
Tab Style
Side Pull
Features
Tapered Design
Minimum Hole Size
0.915 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L-12X 175801HB
Zoro #
G2661691
UPC #
-
Country of Origin
United States

Dimensions

Minimum Hole Size
0.915 in
Maximum Hole Size
1.04 in
Plug Diameter at Top
1.16 in
Plug Diameter at Bottom
0.915 in

Details

Item
Side Lift-Tab Tapered Plug
Color
Red
Material
LDPE
Tab Style
Side Pull
Features
Tapered Design
Includes Pull Tab
Yes
Maximum Intermittent Temperature
175 Degrees F
Series
L
Hardness
Shore D: 41-46, R10
Maximum Continuous Temperature
150 Degrees F

Description

Side Lift-Tab Tapered Plug, L Series, Side Pull, Minimum Hole Size 0.915 in, Maximum Hole Size 1.04 in, Package Quantity 5000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.