Side Lift-Tab Tapered Plug, Red, LDPE 5000 PK
Mfr # L-2X 171501HB
Zoro # G2659512
product price: $189.99
/pk 5000, $0.04/ea
Free Shipping & Returns
Key Features
Color
Red
Material
LDPE
Includes Pull Tab
Yes
Minimum Hole Size
0.33 in
Features
Tapered Design
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L-2X 171501HB
Zoro #
G2659512
UPC #
-
Country of Origin
United States
Dimensions
Minimum Hole Size
0.33 in
Maximum Hole Size
0.396 in
Plug Diameter at Bottom
0.33 in
Plug Diameter at Top
0.53 in
Details
Item
Side Lift-Tab Tapered Plug
Color
Red
Material
LDPE
Includes Pull Tab
Yes
Features
Tapered Design
Hardness
Shore D: 41-46, R10
Maximum Continuous Temperature
150 Degrees F
Maximum Intermittent Temperature
175 Degrees F
Tab Style
Side Pull
Series
L
Description
Side Lift-Tab Tapered Plug, L Series, Side Pull, Minimum Hole Size 0.33 in, Maximum Hole Size 0.396 in, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.