Side Lift-Tab Tapered Plug, Red, LDPE 5000 PK
Mfr # L-6X 173101HB
Zoro # G2660282
product price: $219.99
/pk 5000, $0.04/ea
Free Shipping & Returns
Key Features
Color
Red
Material
LDPE
Maximum Intermittent Temperature
175 Degrees F
Maximum Continuous Temperature
150 Degrees F
Features
Tapered Design
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L-6X 173101HB
Zoro #
G2660282
UPC #
-
Country of Origin
United States
Dimensions
Plug Diameter at Top
0.75 in
Plug Diameter at Bottom
0.55 in
Maximum Hole Size
0.631 in
Minimum Hole Size
0.55 in
Details
Item
Side Lift-Tab Tapered Plug
Color
Red
Material
LDPE
Maximum Intermittent Temperature
175 Degrees F
Maximum Continuous Temperature
150 Degrees F
Features
Tapered Design
Tab Style
Side Pull
Series
L
Hardness
Shore D: 41-46, R10
Includes Pull Tab
Yes
Description
Side Lift-Tab Tapered Plug, L Series, Side Pull, Minimum Hole Size 0.55 in, Maximum Hole Size 0.631 in, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.