Zoro Homepage

Side Lift-Tab Tapered Plug, Red, LDPE 750 PK

  • Mfr # L-ST-255 ST255Q3

  • Zoro # G2665526


product price: $98.15
/pk 750, $0.13/ea
Free Shipping & Returns

Key Features

Color
Red
Material
LDPE
Tab Style
Side Pull
Features
Tapered Design
Hardness
Shore D: 41-46, R10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L-ST-255 ST255Q3
Zoro #
G2665526
UPC #
-
Country of Origin
United States

Dimensions

Plug Diameter at Top
1.84 in
Minimum Hole Size
1.633 in
Plug Diameter at Bottom
1.633 in
Maximum Hole Size
1.75 in

Details

Item
Side Lift-Tab Tapered Plug
Color
Red
Material
LDPE
Tab Style
Side Pull
Features
Tapered Design
Hardness
Shore D: 41-46, R10
Maximum Continuous Temperature
150 Degrees F
Includes Pull Tab
Yes
Maximum Intermittent Temperature
175 Degrees F
Series
L

Description

Side Lift-Tab Tapered Plug, L Series, Side Pull, Minimum Hole Size 1.633 in, Maximum Hole Size 1.75 in, Package Quantity 750

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.