
SIL NAT CAP, 500PK
Mfr # SFC-187-22
Zoro # G710462805
product price: $431.99
/pk 500, $0.86/ea
Free Shipping & Returns
Key Features
Inside Length
1.377 in
Inside Dia.
0.187 in
Color
Natural Color
Material
Silicone Std Commercial Grade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFC-187-22
Zoro #
G710462805
UPC #
-
Country of Origin
China
Dimensions
Inside Length
1.377 in
Inside Dia.
0.187 in
Details
Color
Natural Color
Material
Silicone Std Commercial Grade
Description
SFC series Silicone Flange Caps feature a design which simplifies the application and removal of the cap.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.