Zoro Homepage

SIL NAT CAP, 500PK

  • Mfr # SFC-234-32

  • Zoro # G310462816


product price: $649.99
/pk 500, $1.30/ea
Free Shipping & Returns

Key Features

Inside Length
2 in
Color
Natural Color
Material
Silicone Std Commercial Grade
Inside Dia.
0.234 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFC-234-32
Zoro #
G310462816
UPC #
-
Country of Origin
China

Dimensions

Inside Length
2 in
Inside Dia.
0.234 in

Details

Color
Natural Color
Material
Silicone Std Commercial Grade

Description

SFC series Silicone Flange Caps feature a design which simplifies the application and removal of the cap.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.