Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SIL NAT CAP MINI, 100PK

  • Mfr # SFC-234-32

  • Zoro # G710462881


product price: $366.99
/pk 100, $3.67/ea
Free Shipping & Returns

Key Features

Inside Dia.
0.234 in
Color
Natural Color
Inside Length
2 in
Material
Silicone Std Commercial Grade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFC-234-32
Zoro #
G710462881
UPC #
-
Country of Origin
China

Dimensions

Inside Dia.
0.234 in
Inside Length
2 in

Details

Color
Natural Color
Material
Silicone Std Commercial Grade

Description

SFC series Silicone Flange Caps feature a design which simplifies the application and removal of the cap.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.