
SIL NAT CAP MINI, 20PK
Mfr # SFC-608-19
Zoro # G610463032
product price: $95.69
/pk 20, $4.78/ea
Free Shipping & Returns
Key Features
Color
Natural Color
Inside Dia.
0.608 in
Inside Length
1.18 in
Material
Silicone Std Commercial Grade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFC-608-19
Zoro #
G610463032
UPC #
-
Country of Origin
China
Dimensions
Inside Dia.
0.608 in
Inside Length
1.18 in
Details
Color
Natural Color
Material
Silicone Std Commercial Grade
Description
SFC series Silicone Flange Caps feature a design which simplifies the application and removal of the cap.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.