
SIL RED 70 DURO, 100PK
Mfr # TS-13
Zoro # G010462802
product price: $207.99
/pk 100, $2.08/ea
Free Shipping & Returns
Key Features
Plug Length
3/4 in
Inside Dia.
Bottom: 0.901 in; Top: 1.027 in
Outside Dia.
Small End: 0.964 in; Large End: 1.09 in
Material
Silicone Std Commercial Grade
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TS-13
Zoro #
G010462802
UPC #
-
Country of Origin
China
Dimensions
Plug Length
3/4 in
Inside Dia.
Bottom: 0.901 in; Top: 1.027 in
Outside Dia.
Small End: 0.964 in; Large End: 1.09 in
Flange Dia.
1.27 in
Details
Material
Silicone Std Commercial Grade
Color
Red
Description
The TS series offers all the versatility of our traditional tapers with the added resilience of silicone.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.