Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SIL RED 70 DURO, 100PK

  • Mfr # TS-14

  • Zoro # G310462809


product price: $259.99
/pk 100, $2.60/ea
Free Shipping & Returns

Key Features

Material
Silicone Std Commercial Grade
Flange Dia.
1.43 in
Color
Red
Inside Dia.
Bottom: 1.031 in; Top: 1.152 in
Plug Length
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS-14
Zoro #
G310462809
UPC #
-
Country of Origin
China

Dimensions

Flange Dia.
1.43 in
Inside Dia.
Bottom: 1.031 in; Top: 1.152 in
Plug Length
3/4 in
Outside Dia.
Small End: 1.094 in; Large End: 1.215 in

Details

Material
Silicone Std Commercial Grade
Color
Red

Description

The TS series offers all the versatility of our traditional tapers with the added resilience of silicone.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.