Zoro Homepage

SIL RED 70 DURO, 200PK

  • Mfr # TS-0

  • Zoro # G310462441


product price: $93.59
/pk 200, $0.47/ea
Free Shipping & Returns

Key Features

Plug Length
0.38 in
Color
Red
Material
Silicone Std Commercial Grade
Outside Dia.
Small End: 0.173 in; Large End: 0.24 in
Inside Dia.
Bottom: 0.111 in; Top: 0.177 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS-0
Zoro #
G310462441
UPC #
-
Country of Origin
China

Dimensions

Plug Length
0.38 in
Outside Dia.
Small End: 0.173 in; Large End: 0.24 in
Inside Dia.
Bottom: 0.111 in; Top: 0.177 in
Flange Dia.
0.4 in

Details

Color
Red
Material
Silicone Std Commercial Grade

Description

The TS series offers all the versatility of our traditional tapers with the added resilience of silicone.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.