
SIL RED 70 DURO, 200PK
Mfr # TS-00
Zoro # G310462403
product price: $93.75
/pk 200, $0.47/ea
Free Shipping & Returns
Key Features
Color
Red
Inside Dia.
Bottom: 0.053 in; Top: 0.12 in
Flange Dia.
0.33 in
Outside Dia.
Small End: 0.116 in; Large End: 0.182 in
Material
Silicone Std Commercial Grade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TS-00
Zoro #
G310462403
UPC #
-
Country of Origin
China
Dimensions
Inside Dia.
Bottom: 0.053 in; Top: 0.12 in
Flange Dia.
0.33 in
Outside Dia.
Small End: 0.116 in; Large End: 0.182 in
Plug Length
0.38 in
Details
Color
Red
Material
Silicone Std Commercial Grade
Description
The TS series offers all the versatility of our traditional tapers with the added resilience of silicone.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.