Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SIL RED 70 DURO, 200PK

  • Mfr # TS-11

  • Zoro # G410462419


product price: $292.99
/pk 200, $1.46/ea
Free Shipping & Returns

Key Features

Outside Dia.
Small End: 0.802 in; Large End: 0.911 in
Color
Red
Inside Dia.
Bottom: 0.74 in; Top: 0.849 in
Plug Length
0.63 in
Flange Dia.
1.08 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TS-11
Zoro #
G410462419
UPC #
-
Country of Origin
China

Dimensions

Outside Dia.
Small End: 0.802 in; Large End: 0.911 in
Inside Dia.
Bottom: 0.74 in; Top: 0.849 in
Plug Length
0.63 in
Flange Dia.
1.08 in

Details

Color
Red
Material
Silicone Std Commercial Grade

Description

The TS series offers all the versatility of our traditional tapers with the added resilience of silicone.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.