Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SIL RED 70 DURO, 200PK

  • Mfr # TS-4

  • Zoro # G310462779


product price: $132.99
/pk 200, $0.66/ea
Free Shipping & Returns

Key Features

Material
Silicone Std Commercial Grade
Flange Dia.
0.65 in
Outside Dia.
Small End: 0.419 in; Large End: 0.485 in
Inside Dia.
Bottom: 0.356 in; Top: 0.422 in
Plug Length
0.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TS-4
Zoro #
G310462779
UPC #
-
Country of Origin
China

Dimensions

Flange Dia.
0.65 in
Outside Dia.
Small End: 0.419 in; Large End: 0.485 in
Inside Dia.
Bottom: 0.356 in; Top: 0.422 in
Plug Length
0.38 in

Details

Material
Silicone Std Commercial Grade
Color
Red

Description

The TS series offers all the versatility of our traditional tapers with the added resilience of silicone.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.