Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SIL RED 70 DURO, 200PK

  • Mfr # TS-8

  • Zoro # G310462601


product price: $225.99
/pk 200, $1.13/ea
Free Shipping & Returns

Key Features

Plug Length
1/2 in
Color
Red
Outside Dia.
Small End: 0.64 in; Large End: 0.727 in
Flange Dia.
0.9 in
Inside Dia.
Bottom: 0.578 in; Top: 0.664 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS-8
Zoro #
G310462601
UPC #
-
Country of Origin
China

Dimensions

Plug Length
1/2 in
Outside Dia.
Small End: 0.64 in; Large End: 0.727 in
Flange Dia.
0.9 in
Inside Dia.
Bottom: 0.578 in; Top: 0.664 in

Details

Color
Red
Material
Silicone Std Commercial Grade

Description

The TS series offers all the versatility of our traditional tapers with the added resilience of silicone.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.