Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SIL RED 70 DURO, 40PK

  • Mfr # TS-16

  • Zoro # G810462682


product price: $143.99
/pk 40, $3.60/ea
Free Shipping & Returns

Key Features

Inside Dia.
Bottom: 1.249 in; Top: 1.402 in
Color
Red
Plug Length
0.88 in
Material
Silicone Std Commercial Grade
Flange Dia.
1.65 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TS-16
Zoro #
G810462682
UPC #
-
Country of Origin
China

Dimensions

Inside Dia.
Bottom: 1.249 in; Top: 1.402 in
Plug Length
0.88 in
Flange Dia.
1.65 in
Outside Dia.
Small End: 1.312 in; Large End: 1.465 in

Details

Color
Red
Material
Silicone Std Commercial Grade

Description

The TS series offers all the versatility of our traditional tapers with the added resilience of silicone.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.