
SIL RED 70 DURO, 40PK
Mfr # TS-17
Zoro # G710462713
product price: $158.99
/pk 40, $3.97/ea
Free Shipping & Returns
Key Features
Plug Length
0.88 in
Inside Dia.
Bottom: 1.384 in; Top: 1.537 in
Material
Silicone Std Commercial Grade
Flange Dia.
1.77 in
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TS-17
Zoro #
G710462713
UPC #
-
Country of Origin
China
Dimensions
Plug Length
0.88 in
Inside Dia.
Bottom: 1.384 in; Top: 1.537 in
Flange Dia.
1.77 in
Outside Dia.
Small End: 1.447 in; Large End: 1.6 in
Details
Material
Silicone Std Commercial Grade
Color
Red
Description
The TS series offers all the versatility of our traditional tapers with the added resilience of silicone.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.