Zoro Homepage

SIL RED 70 DURO, 40PK

  • Mfr # TS-20

  • Zoro # G510462852


product price: $253.99
/pk 40, $6.35/ea
Free Shipping & Returns

Key Features

Material
Silicone Std Commercial Grade
Color
Red
Flange Dia.
2.15 in
Outside Dia.
Small End: 1.78 in; Large End: 1.95 in
Plug Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS-20
Zoro #
G510462852
UPC #
-
Country of Origin
China

Dimensions

Flange Dia.
2.15 in
Outside Dia.
Small End: 1.78 in; Large End: 1.95 in
Plug Length
1 in
Inside Dia.
Bottom: 1.718 in; Top: 1.888 in

Details

Material
Silicone Std Commercial Grade
Color
Red

Description

The TS series offers all the versatility of our traditional tapers with the added resilience of silicone.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.