Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SIL RED 70 DURO, 40PK

  • Mfr # TS-24

  • Zoro # G510462579


product price: $441.99
/pk 40, $11.05/ea
Free Shipping & Returns

Key Features

Plug Length
1 in
Color
Red
Inside Dia.
Bottom: 2.196 in; Top: 2.373 in
Material
Silicone Std Commercial Grade
Flange Dia.
2.58 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TS-24
Zoro #
G510462579
UPC #
-
Country of Origin
China

Dimensions

Plug Length
1 in
Inside Dia.
Bottom: 2.196 in; Top: 2.373 in
Flange Dia.
2.58 in
Outside Dia.
Small End: 2.255 in; Large End: 2.43 in

Details

Color
Red
Material
Silicone Std Commercial Grade

Description

The TS series offers all the versatility of our traditional tapers with the added resilience of silicone.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.