
SIL RED 70 DURO, 40PK
Mfr # TS-46
Zoro # G810462668
product price: $503.99
/pk 40, $12.60/ea
Free Shipping & Returns
Key Features
Inside Dia.
Bottom: 2.706 in; Top: 2.883 in
Plug Length
1 in
Color
Red
Outside Dia.
Small End: 2.765 in; Large End: 2.94 in
Material
Silicone Std Commercial Grade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TS-46
Zoro #
G810462668
UPC #
-
Country of Origin
China
Dimensions
Inside Dia.
Bottom: 2.706 in; Top: 2.883 in
Plug Length
1 in
Outside Dia.
Small End: 2.765 in; Large End: 2.94 in
Flange Dia.
3.09 in
Details
Color
Red
Material
Silicone Std Commercial Grade
Description
The TS series offers all the versatility of our traditional tapers with the added resilience of silicone.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.