Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SILICONE FLANGELESS PLUG, 250PK

  • Mfr # UFP00525

  • Zoro # G710462423


product price: $120.99
/pk 250, $0.48/ea
Free Shipping & Returns

Key Features

Outside Dia.
0.525 in
Material
Silicone - Ultrabake
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UFP00525
Zoro #
G710462423
UPC #
-
Country of Origin
China

Dimensions

Outside Dia.
0.525 in

Details

Material
Silicone - Ultrabake
Color
Red

Description

UFP-SH Series Ultrabake Silicone Flangeless Plugs have a tapered design & hollow core to allow a single plug to be used in both threaded or non-threaded holes of varying sizes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.