Zoro Homepage

SILICONE HOLLOW, 100PK

  • Mfr # SHPP-1.04X1.79

  • Zoro # G610454436


product price: $2.99
/pk 100, $0.03/ea
Sold in multiples of 3 for $8.97

Key Features

Outside Dia.
Small End: 1.044 in; Large End: 0.911 in
Material
Silicone - Ultrabake
Wall Thickness
0.125 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHPP-1.04X1.79
Zoro #
G610454436
UPC #
-
Country of Origin
China

Dimensions

Outside Dia.
Small End: 1.044 in; Large End: 0.911 in
Wall Thickness
0.125 in

Details

Material
Silicone - Ultrabake
Color
Black

Description

SHPP-SH Series Silicone Hollow Pull Plugs are designed for both threaded and non-threaded through holes of varying size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.