Zoro Homepage

SILICONE MOUSE-TAIL, 500PK

  • Mfr # SMT100

  • Zoro # G610461014


product price: $93.29
/pk 500, $0.19/ea
Free Shipping & Returns

Key Features

Outside Dia.
0.08 in
Color
Clear-P
Material
Silicone - Ultrabake
Plug Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMT100
Zoro #
G610461014
UPC #
-
Country of Origin
China

Dimensions

Outside Dia.
0.08 in
Plug Length
2 in

Details

Color
Clear-P
Material
Silicone - Ultrabake

Description

Mouse-tail plugs are ideal when masking small holes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.