Zoro Homepage

SILICONE PULL PLUG, 250PK

  • Mfr # LEPP-2438

  • Zoro # G610461762


product price: $95.49
/pk 250, $0.38/ea
Free Shipping & Returns

Key Features

Outside Dia.
0.358 in
Flange Dia.
0.484 in; 0.484 in
Color
Green
Material
Silicone - Ultrabake
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LEPP-2438
Zoro #
G610461762
UPC #
-
Country of Origin
China

Dimensions

Outside Dia.
0.358 in
Flange Dia.
0.484 in; 0.484 in

Details

Color
Green
Material
Silicone - Ultrabake

Description

The LEPP-SH Series is designed to mask both leading and exit threads with a single part.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.