Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SILICONE PULL PLUG, 250PK

  • Mfr # LEPP-M12

  • Zoro # G810461401


product price: $98.29
/pk 250, $0.39/ea
Free Shipping & Returns

Key Features

Flange Dia.
0.52 in; 0.591 in
Material
Silicone - Ultrabake
Color
Orange
Outside Dia.
0.394 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LEPP-M12
Zoro #
G810461401
UPC #
-
Country of Origin
China

Dimensions

Flange Dia.
0.52 in; 0.591 in
Outside Dia.
0.394 in

Details

Material
Silicone - Ultrabake
Color
Orange

Description

The LEPP-SH Series is designed to mask both leading and exit threads with a single part.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.