Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SILICONE PULL PLUG, 500PK

  • Mfr # LEPP-M6

  • Zoro # G110461385


product price: $61.15
/pk 500, $0.12/ea

Key Features

Material
Silicone - Ultrabake
Color
Yellow
Flange Dia.
0.283 in; 0.315 in
Outside Dia.
0.197 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LEPP-M6
Zoro #
G110461385
UPC #
-
Country of Origin
China

Dimensions

Flange Dia.
0.283 in; 0.315 in
Outside Dia.
0.197 in

Details

Material
Silicone - Ultrabake
Color
Yellow

Description

The LEPP-SH Series is designed to mask both leading and exit threads with a single part.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.