Silicone Self-Fusing Tapes
Mfr # SH-51587
Zoro # G914793699
product price: $22.29
/eaKey Features
Series
SRT-SH
Tape Adhesive Material
Silicone
Tape Brand
Caplugs
Tape Conformability
Flexible
Tape Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SH-51587
Zoro #
G914793699
UPC #
-
Country of Origin
United States
Dimensions
Imperial Tape Width
3/4 in
Imperial Tape Length
36 ft
Tape Thickness
20 mil
Details
Item
Silicone Self-Fusing Tape
Series
SRT-SH
Tape Adhesive Material
Silicone
Tape Brand
Caplugs
Tape Conformability
Flexible
Tape Color
Black
Tape Properties
Anodizing, E-Coating, Plating, Powder Coating, Spray Painting
Product Form
Continuous Roll
Tape Adhesive Format
Self-Fusing
Tape Type
Silicone Self-Fusing Tapes
Maximum Tape Performance Temperature
600 Degrees F
Description
Tape Thickness 20 mil, Tape Brand Caplugs, Common Industry Assembly and Manufacturing, Indoor/Outdoor, Imperial Tape Length 12 yd, Imperial Tape Width 3/4 in, Maximum Tape Performance Temperature 600 Degrees F, Minimum Tape Performance Temperature -65 Degrees F, Continuous Roll, Series SRT-SH, Tape Adhesive Material Silicone, Silicone Self-Fusing Tapes, Tape Adhesive Format Self-Fusing, Standards ASTM D149, ASTM D2137, ASTM D257, ASTM D412, FED, STD, 601, Method 6251, ISO 14001, ISO 9001
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.