Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silicone Self-Fusing Tapes

  • Mfr # SH-51592

  • Zoro # G114793727


product price: $30.55
/ea

Key Features

Series
SRT-SH
Tape Adhesive Format
Self-Fusing
Tape Color
Red
Tape Thickness
20 mil
Imperial Tape Length
36 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SH-51592
Zoro #
G114793727
UPC #
-
Country of Origin
United States

Dimensions

Tape Thickness
20 mil
Imperial Tape Length
36 ft
Imperial Tape Width
1 1/2 in

Details

Item
Silicone Self-Fusing Tape
Series
SRT-SH
Tape Adhesive Format
Self-Fusing
Tape Color
Red
Tape Conformability
Flexible
Maximum Tape Performance Temperature
600 Degrees F
Tape Type
Silicone Self-Fusing Tapes
Tape Brand
Caplugs
Tape Properties
Anodizing, E-Coating, Plating, Powder Coating, Spray Painting
Tape Adhesive Material
Silicone
Product Form
Continuous Roll

Description

Tape Thickness 20 mil, Tape Brand Caplugs, Common Industry Assembly and Manufacturing, Indoor/Outdoor, Imperial Tape Length 12 yd, Imperial Tape Width 1 1/2 in, Maximum Tape Performance Temperature 600 Degrees F, Minimum Tape Performance Temperature -65 Degrees F, Continuous Roll, Series SRT-SH, Tape Adhesive Material Silicone, Silicone Self-Fusing Tapes, Tape Adhesive Format Self-Fusing, Standards ASTM D149, ASTM D2137, ASTM D257, ASTM D412, FED, STD, 601, Method 6251, ISO 14001, ISO 9001

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.