Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SILICONE STEP PLUGS, 250PK

  • Mfr # SP-6 M6

  • Zoro # G810460817


product price: $111.99
/pk 250, $0.45/ea
Free Shipping & Returns

Key Features

Plug Length
1.06 in
Color
Black
Material
Silicone - Ultrabake
Outside Dia.
0.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SP-6 M6
Zoro #
G810460817
UPC #
-
Country of Origin
China

Dimensions

Plug Length
1.06 in
Outside Dia.
0.4 in

Details

Color
Black
Material
Silicone - Ultrabake

Description

Caplugs Ultrabake Silicone Step Plugs SP-SH Series are designed to mask plain and threaded holes; they will mask off the hole and leave a circular grounding or earthing area around the hole.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.