
SILICONE STEP PLUGS, 250PK
Mfr # SP-8 M8
Zoro # G210460882
product price: $137.99
/pk 250, $0.55/ea
Free Shipping & Returns
Key Features
Color
White
Outside Dia.
0.489 in
Plug Length
1.066 in
Material
Silicone - Ultrabake
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SP-8 M8
Zoro #
G210460882
UPC #
-
Country of Origin
China
Dimensions
Outside Dia.
0.489 in
Plug Length
1.066 in
Details
Color
White
Material
Silicone - Ultrabake
Description
Caplugs Ultrabake Silicone Step Plugs SP-SH Series are designed to mask plain and threaded holes; they will mask off the hole and leave a circular grounding or earthing area around the hole.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.