Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silicone TW Tapered Cap/Plug, Natural, Silicone 1000 PK

  • Mfr # TS-16-NAT 438831FA

  • Zoro # G2694786


product price: $567.99
/pk 1000, $0.57/ea
Free Shipping & Returns

Key Features

Color
Natural
Material
Silicone
Features
Extreme Flexibility, Masking Applications That Require Temperature and Corrosion Resistance, Tapered
Flanged End Inside Diameter
1.402 in
Flange Lip Width
0.124 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS-16-NAT 438831FA
Zoro #
G2694786
UPC #
-
Country of Origin
China

Dimensions

Flanged End Inside Diameter
1.402 in
Flange Lip Width
0.124 in
Overall Diameter
1.65 in
Non-Flanged End Inside Diameter
1.249 in

Details

Item
Silicone TW Tapered Cap/Plug
Color
Natural
Material
Silicone
Features
Extreme Flexibility, Masking Applications That Require Temperature and Corrosion Resistance, Tapered
Includes Flange
Yes
Maximum Intermittent Temperature
600 Degrees F
Hardness
Shore A: 25 to 80
Series
TS
Maximum Continuous Temperature
450 Degrees F

Description

Silicone TW Tapered Cap/Plug, TS Series, Flanged End Inside Diameter 1.402 in, Non-Flanged End Inside Diameter 1.249 in, Silicone, Natural, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.