Zoro Homepage

Silicone TW Tapered Cap/Plug, Natural, Silicone 1000 PK

  • Mfr # TS-19-NAT 439131FA

  • Zoro # G2693532


product price: $921.99
/pk 1000, $0.92/ea
Free Shipping & Returns

Key Features

Color
Natural
Material
Silicone
Series
TS
Maximum Intermittent Temperature
600 Degrees F
Features
Extreme Flexibility, Masking Applications That Require Temperature and Corrosion Resistance, Tapered
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS-19-NAT 439131FA
Zoro #
G2693532
UPC #
-
Country of Origin
China

Dimensions

Overall Diameter
2.02 in
Flanged End Inside Diameter
1.818 in
Non-Flanged End Inside Diameter
1.688 in
Flange Lip Width
0.101 in

Details

Item
Silicone TW Tapered Cap/Plug
Color
Natural
Material
Silicone
Series
TS
Maximum Intermittent Temperature
600 Degrees F
Features
Extreme Flexibility, Masking Applications That Require Temperature and Corrosion Resistance, Tapered
Maximum Continuous Temperature
450 Degrees F
Hardness
Shore A: 25 to 80
Includes Flange
Yes

Description

Silicone TW Tapered Cap/Plug, TS Series, Flanged End Inside Diameter 1.818 in, Non-Flanged End Inside Diameter 1.688 in, Silicone, Natural, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.