Zoro Homepage

Silicone TW Tapered Cap/Plug, Natural, Silicone 1000 PK

  • Mfr # TS-20-NAT 439231FA

  • Zoro # G2696910


product price: $994.99
/pk 1000, $0.99/ea
Free Shipping & Returns

Key Features

Color
Natural
Material
Silicone
Non-Flanged End Inside Diameter
1.718 in
Includes Flange
Yes
Flange Lip Width
0.131 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS-20-NAT 439231FA
Zoro #
G2696910
UPC #
-
Country of Origin
China

Dimensions

Non-Flanged End Inside Diameter
1.718 in
Flange Lip Width
0.131 in
Flanged End Inside Diameter
1.888 in
Overall Diameter
2.15 in

Details

Item
Silicone TW Tapered Cap/Plug
Color
Natural
Material
Silicone
Includes Flange
Yes
Hardness
Shore A: 25 to 80
Maximum Intermittent Temperature
600 Degrees F
Features
Extreme Flexibility, Masking Applications That Require Temperature and Corrosion Resistance, Tapered
Maximum Continuous Temperature
450 Degrees F
Series
TS

Description

Silicone TW Tapered Cap/Plug, TS Series, Flanged End Inside Diameter 1.888 in, Non-Flanged End Inside Diameter 1.718 in, Silicone, Natural, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.