Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silicone TW Tapered Cap/Plug, Natural, Silicone, 1000 PK

  • Mfr # TS-3-NAT 99192714

  • Zoro # G2696186


product price: $271.99
/pk 1000, $0.27/ea
Free Shipping & Returns

Key Features

Color
Natural
Material
Silicone
Series
TS
Overall Diameter
0.58 in
Maximum Continuous Temperature
450 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS-3-NAT 99192714
Zoro #
G2696186
UPC #
-
Country of Origin
China

Dimensions

Overall Diameter
0.58 in
Non-Flanged End Inside Diameter
0.298 in
Flange Lip Width
0.107 in
Flanged End Inside Diameter
0.365 in

Details

Item
Silicone TW Tapered Cap/Plug
Color
Natural
Material
Silicone
Series
TS
Maximum Continuous Temperature
450 Degrees F
Maximum Intermittent Temperature
600 Degrees F
Hardness
Shore A: 25 to 80
Includes Flange
Yes
Features
Extreme Flexibility, Masking Applications That Require Temperature and Corrosion Resistance, Tapered

Description

Silicone TW Tapered Cap/Plug, TS Series, Flanged End Inside Diameter 0.365 in, Non-Flanged End Inside Diameter 0.298 in, Silicone, Natural, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.