Silicone TW Tapered Cap/Plug, Natural, Silicone 1000 PK
Mfr # TS-9-NAT 99192726
Zoro # G2664476
product price: $542.99
/pk 1000, $0.54/ea
Free Shipping & Returns
Key Features
Color
Natural
Material
Silicone
Features
Extreme Flexibility, Masking Applications That Require Temperature and Corrosion Resistance, Tapered
Flange Lip Width
0.117 in
Series
TS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TS-9-NAT 99192726
Zoro #
G2664476
UPC #
-
Country of Origin
China
Dimensions
Flange Lip Width
0.117 in
Overall Diameter
0.96 in
Non-Flanged End Inside Diameter
0.628 in
Flanged End Inside Diameter
0.726 in
Details
Item
Silicone TW Tapered Cap/Plug
Color
Natural
Material
Silicone
Features
Extreme Flexibility, Masking Applications That Require Temperature and Corrosion Resistance, Tapered
Series
TS
Hardness
Shore A: 25 to 80
Includes Flange
Yes
Maximum Continuous Temperature
450 Degrees F
Maximum Intermittent Temperature
600 Degrees F
Description
Silicone TW Tapered Cap/Plug, TS Series, Flanged End Inside Diameter 0.726 in, Non-Flanged End Inside Diameter 0.628 in, Silicone, Natural, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.