Silicone TW Tapered Cap/Plug, Natural, Silicone 200 PK

  • Mfr # TS-20-NAT 99192710

  • Zoro # G2696761


product price: $565.99
/pk 200, $2.83/ea
Free Shipping & Returns

Key Features

Color
Natural
Material
Silicone
Features
Extreme Flexibility, Masking Applications That Require Temperature and Corrosion Resistance, Tapered
Series
TS
Flanged End Inside Diameter
1.888 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS-20-NAT 99192710
Zoro #
G2696761
UPC #
-
Country of Origin
China

Dimensions

Flanged End Inside Diameter
1.888 in
Flange Lip Width
0.131 in
Non-Flanged End Inside Diameter
1.718 in
Overall Diameter
2.15 in

Details

Item
Silicone TW Tapered Cap/Plug
Color
Natural
Material
Silicone
Features
Extreme Flexibility, Masking Applications That Require Temperature and Corrosion Resistance, Tapered
Series
TS
Maximum Continuous Temperature
450 Degrees F
Maximum Intermittent Temperature
600 Degrees F
Includes Flange
Yes
Hardness
Shore A: 25 to 80

Description

Silicone TW Tapered Cap/Plug, TS Series, Flanged End Inside Diameter 1.888 in, Non-Flanged End Inside Diameter 1.718 in, Silicone, Natural, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.