Silicone TW Tapered Cap/Plug, Natural, Silicone 200 PK

  • Mfr # TS-21-NAT 99192712

  • Zoro # G2696518


product price: $609.99
/pk 200, $3.05/ea
Free Shipping & Returns

Key Features

Color
Natural
Material
Silicone
Overall Diameter
2.27 in
Features
Extreme Flexibility, Masking Applications That Require Temperature and Corrosion Resistance, Tapered
Hardness
Shore A: 25 to 80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS-21-NAT 99192712
Zoro #
G2696518
UPC #
-
Country of Origin
China

Dimensions

Overall Diameter
2.27 in
Non-Flanged End Inside Diameter
1.837 in
Flange Lip Width
0.128 in
Flanged End Inside Diameter
2.013 in

Details

Item
Silicone TW Tapered Cap/Plug
Color
Natural
Material
Silicone
Features
Extreme Flexibility, Masking Applications That Require Temperature and Corrosion Resistance, Tapered
Hardness
Shore A: 25 to 80
Maximum Continuous Temperature
450 Degrees F
Series
TS
Includes Flange
Yes
Maximum Intermittent Temperature
600 Degrees F

Description

Silicone TW Tapered Cap/Plug, TS Series, Flanged End Inside Diameter 2.013 in, Non-Flanged End Inside Diameter 1.837 in, Silicone, Natural, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.