Silicone TW Tapered Cap/Plug, Natural, Silicone 2500 PK
Mfr # TS-13-NAT 438531FA
Zoro # G2695632
product price: $815.99
/pk 2500, $0.33/ea
Free Shipping & Returns
Key Features
Color
Natural
Material
Silicone
Flanged End Inside Diameter
1.027 in
Flange Lip Width
0.121 in
Series
TS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TS-13-NAT 438531FA
Zoro #
G2695632
UPC #
-
Country of Origin
China
Dimensions
Flanged End Inside Diameter
1.027 in
Flange Lip Width
0.121 in
Non-Flanged End Inside Diameter
0.901 in
Overall Diameter
1.27 in
Details
Item
Silicone TW Tapered Cap/Plug
Color
Natural
Material
Silicone
Series
TS
Includes Flange
Yes
Maximum Intermittent Temperature
600 Degrees F
Features
Extreme Flexibility, Masking Applications That Require Temperature and Corrosion Resistance, Tapered
Maximum Continuous Temperature
450 Degrees F
Hardness
Shore A: 25 to 80
Description
Silicone TW Tapered Cap/Plug, TS Series, Flanged End Inside Diameter 1.027 in, Non-Flanged End Inside Diameter 0.901 in, Silicone, Natural, Package Quantity 2500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.