Silicone TW Tapered Cap/Plug, Natural, Silicone 2500 PK
Mfr # TS-15-NAT 438731FA
Zoro # G2694339
product price: $1,142.99
/pk 2500, $0.46/ea
Free Shipping & Returns
Key Features
Color
Natural
Material
Silicone
Flange Lip Width
0.114 in
Overall Diameter
1.52 in
Series
TS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TS-15-NAT 438731FA
Zoro #
G2694339
UPC #
-
Country of Origin
China
Dimensions
Flange Lip Width
0.114 in
Overall Diameter
1.52 in
Non-Flanged End Inside Diameter
1.161 in
Flanged End Inside Diameter
1.292 in
Details
Item
Silicone TW Tapered Cap/Plug
Color
Natural
Material
Silicone
Series
TS
Includes Flange
Yes
Features
Extreme Flexibility, Masking Applications That Require Temperature and Corrosion Resistance, Tapered
Maximum Continuous Temperature
450 Degrees F
Hardness
Shore A: 25 to 80
Maximum Intermittent Temperature
600 Degrees F
Description
Silicone TW Tapered Cap/Plug, TS Series, Flanged End Inside Diameter 1.292 in, Non-Flanged End Inside Diameter 1.161 in, Silicone, Natural, Package Quantity 2500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.