Zoro Homepage

Silicone TW Tapered Cap/Plug, Natural, Silicone 5000 PK

  • Mfr # TS-0-NAT 437131FA

  • Zoro # G2692187


product price: $382.99
/pk 5000, $0.08/ea
Free Shipping & Returns

Key Features

Color
Natural
Material
Silicone
Features
Extreme Flexibility, Masking Applications That Require Temperature and Corrosion Resistance, Tapered
Series
TS
Flanged End Inside Diameter
0.177 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS-0-NAT 437131FA
Zoro #
G2692187
UPC #
-
Country of Origin
China

Dimensions

Flanged End Inside Diameter
0.177 in
Overall Diameter
0.4 in
Non-Flanged End Inside Diameter
0.111 in
Flange Lip Width
0.111 in

Details

Item
Silicone TW Tapered Cap/Plug
Color
Natural
Material
Silicone
Features
Extreme Flexibility, Masking Applications That Require Temperature and Corrosion Resistance, Tapered
Series
TS
Maximum Continuous Temperature
450 Degrees F
Includes Flange
Yes
Hardness
Shore A: 25 to 80
Maximum Intermittent Temperature
600 Degrees F

Description

Silicone TW Tapered Cap/Plug, TS Series, Flanged End Inside Diameter 0.177 in, Non-Flanged End Inside Diameter 0.111 in, Silicone, Natural, Package Quantity 5000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.