Zoro Homepage

Silicone TW Tapered Cap/Plug, Natural, Silicone 5000 PK

  • Mfr # TS-1-NAT 437231FA

  • Zoro # G2691399


product price: $404.99
/pk 5000, $0.08/ea
Free Shipping & Returns

Key Features

Color
Natural
Material
Silicone
Features
Extreme Flexibility, Masking Applications That Require Temperature and Corrosion Resistance, Tapered
Hardness
Shore A: 25 to 80
Overall Diameter
0.46 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS-1-NAT 437231FA
Zoro #
G2691399
UPC #
-
Country of Origin
China

Dimensions

Overall Diameter
0.46 in
Non-Flanged End Inside Diameter
0.174 in
Flanged End Inside Diameter
0.24 in
Flange Lip Width
0.11 in

Details

Item
Silicone TW Tapered Cap/Plug
Color
Natural
Material
Silicone
Features
Extreme Flexibility, Masking Applications That Require Temperature and Corrosion Resistance, Tapered
Hardness
Shore A: 25 to 80
Maximum Continuous Temperature
450 Degrees F
Maximum Intermittent Temperature
600 Degrees F
Series
TS
Includes Flange
Yes

Description

Silicone TW Tapered Cap/Plug, TS Series, Flanged End Inside Diameter 0.24 in, Non-Flanged End Inside Diameter 0.174 in, Silicone, Natural, Package Quantity 5000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.