Zoro Homepage

Silicone TW Tapered Cap/Plug, Natural, Silicone 5000 PK

  • Mfr # TS-7-NAT 437931FA

  • Zoro # G2693779


product price: $700.99
/pk 5000, $0.14/ea
Free Shipping & Returns

Key Features

Color
Natural
Material
Silicone
Flange Lip Width
0.112 in
Series
TS
Flanged End Inside Diameter
0.605 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS-7-NAT 437931FA
Zoro #
G2693779
UPC #
-
Country of Origin
China

Dimensions

Flange Lip Width
0.112 in
Flanged End Inside Diameter
0.605 in
Overall Diameter
0.83 in
Non-Flanged End Inside Diameter
0.518 in

Details

Item
Silicone TW Tapered Cap/Plug
Color
Natural
Material
Silicone
Series
TS
Hardness
Shore A: 25 to 80
Maximum Intermittent Temperature
600 Degrees F
Features
Extreme Flexibility, Masking Applications That Require Temperature and Corrosion Resistance, Tapered
Maximum Continuous Temperature
450 Degrees F
Includes Flange
Yes

Description

Silicone TW Tapered Cap/Plug, TS Series, Flanged End Inside Diameter 0.605 in, Non-Flanged End Inside Diameter 0.518 in, Silicone, Natural, Package Quantity 5000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.