Silicone TW Tapered Cap/Plug, Natural, Silicone 5000 PK
Mfr # TS-SS-NAT 438331FA
Zoro # G2696070
product price: $1,173.99
/pk 5000, $0.23/ea
Free Shipping & Returns
Key Features
Color
Natural
Material
Silicone
Maximum Continuous Temperature
450 Degrees F
Includes Flange
Yes
Features
Extreme Flexibility, Masking Applications That Require Temperature and Corrosion Resistance, Tapered
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TS-SS-NAT 438331FA
Zoro #
G2696070
UPC #
-
Country of Origin
China
Details
Item
Silicone TW Tapered Cap/Plug
Color
Natural
Material
Silicone
Maximum Continuous Temperature
450 Degrees F
Includes Flange
Yes
Features
Extreme Flexibility, Masking Applications That Require Temperature and Corrosion Resistance, Tapered
Maximum Intermittent Temperature
600 Degrees F
Hardness
Shore A: 25 to 80
Series
TS
Description
Silicone TW Tapered Cap/Plug, TS Series, Silicone, Natural, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.