Silicone TW Tapered Cap/Plug, Red, Silicone 1000 PK
Mfr # TS-42 439831HA
Zoro # G2695851
product price: $1,891.99
/pk 1000, $1.89/ea
Free Shipping & Returns
Key Features
Color
Red
Material
Silicone
Overall Diameter
2.85 in
Series
TS
Includes Flange
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TS-42 439831HA
Zoro #
G2695851
UPC #
-
Country of Origin
China
Dimensions
Overall Diameter
2.85 in
Non-Flanged End Inside Diameter
2.466 in
Flanged End Inside Diameter
2.643 in
Flange Lip Width
0.103 in
Details
Item
Silicone TW Tapered Cap/Plug
Color
Red
Material
Silicone
Series
TS
Includes Flange
Yes
Maximum Continuous Temperature
450 Degrees F
Hardness
Shore A: 25 to 80
Maximum Intermittent Temperature
600 Degrees F
Features
Masking Applications That Require Temperature and Corrosion Resistance, Rigid, Tapered
Description
Silicone TW Tapered Cap/Plug, TS Series, Flanged End Inside Diameter 2.643 in, Non-Flanged End Inside Diameter 2.466 in, Silicone, Red, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.