Zoro Homepage

Silicone TW Tapered Cap/Plug, Red, Silicone 1000 PK

  • Mfr # TS-46 439931HA

  • Zoro # G2694862


product price: $2,037.99
/pk 1000, $2.04/ea
Free Shipping & Returns

Key Features

Color
Red
Material
Silicone
Flange Lip Width
0.103 in
Features
Masking Applications That Require Temperature and Corrosion Resistance, Rigid, Tapered
Flanged End Inside Diameter
2.883 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS-46 439931HA
Zoro #
G2694862
UPC #
-
Country of Origin
China

Dimensions

Flange Lip Width
0.103 in
Flanged End Inside Diameter
2.883 in
Non-Flanged End Inside Diameter
2.706 in
Overall Diameter
3.09 in

Details

Item
Silicone TW Tapered Cap/Plug
Color
Red
Material
Silicone
Features
Masking Applications That Require Temperature and Corrosion Resistance, Rigid, Tapered
Includes Flange
Yes
Hardness
Shore A: 25 to 80
Series
TS
Maximum Intermittent Temperature
600 Degrees F
Maximum Continuous Temperature
450 Degrees F

Description

Silicone TW Tapered Cap/Plug, TS Series, Flanged End Inside Diameter 2.883 in, Non-Flanged End Inside Diameter 2.706 in, Silicone, Red, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.